Beli high pressure 250 bar di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- BOSCH High Pressure CleanerDeskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- LAKONI Daytona High Pressure CleanersDeskripsi:Kegunaan : mencuci mobil dengan tekanan tinggi.
- Electra Jet Masteratribut:
- Output Flow Rate: 11 liter/ min
- Max.Output Pressure: 110 bar
- Output Power: 2.2/3 kW/HP
- KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin BensinDeskripsi:Mesin ini merupakan sebuah mesin yang berfungsi untuk membersihkan berbagai perkakas alat berat ataupun kendaraan dari kotoran dan noda. Sistem kerjanya menggunakan tekanan udara yang digerakkan dengan bahan bakar.atribut:
- Revolution Speed (rpm): 3400
- NLG High Pressure Cleaneratribut:
- Max. Pressure Water Supply: 4bar
- Motor Capacity: 700W
- Voltage: 220V/50Hz
- Hose length: 5m
- Maximum Pressure: 40bar
- Maximum Water Temperature (°C): 50°C
- MultiPro High Pressure Washeratribut:
- Frequency (Hz): 50
- LAVOR Mesin Pembersih Bertekanan TinggiDeskripsi:Hero 105. - Low maintenance motor. - Three pistons, aluminium pump head with built-in by-pass valve. - Automatic Stop System. - Standard set of accessories. - Ergonomic handle.
- KARCHER HOME & GARDEN Steam CleanersDeskripsi:KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
- KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Dieselatribut:
- Power (HP): 10
- Rated Pressure (Bar): 248
- Flow Rate (L/minute): 18.2
- High Pressure Hose (mm): 8x10
- Revolution Speed (rpm): 3400
Daftar Harga high pressure 250 bar Terbaru March 2026
| Hyundai Pembersih Bertekanan Tinggi | Rp999.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| KYODO Jet Cleaner (Mesin Cuci Steam) | Rp899.900 |
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Motor Induksi | Rp999.900 |
| BOSCH High Pressure Cleaner | Rp1.499.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| Wipro Jet Cleaner (Mesin Cuci Steam) | Rp1.199.900 |
| LAKONI Daytona High Pressure Cleaners | Rp1.799.900 |
| Electra Jet Master | Rp14.999.900 |
| KRISBOW Mesin Cuci Mobil Tekanan Tinggi dengan Mesin Bensin | Rp11.999.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)





















































































































































/haP103587622-1.jpg)



/35P101000113-4.jpg)